Zoro Homepage

32 Watt, T8, U-Bend Fluorescent, 4100K Cool White, 82 CRI, Medium Bi Pin base

  • Mfr # S8458

  • Zoro # G714810640


product price: $11.99
/ea

Key Features

Watts
32 W
Bulb Shape
T8
Dimmable
Non-Dimmable
Lumens
3000L
Rated Life
20,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8458
Zoro #
G714810640
UPC #
45923084584
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Overall Length
22 in
Nominal Length
22.5 in

Details

Watts
32 W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Color Temperature
Cool White
Dimmable
Non-Dimmable
Lumens
3000L
Rated Life
20,000 hr
Light Technology
Fluorescent
ANSI Code
G13
Bulb Operating Temp. Range
Ballast Dependent
Bulb Primary Application
Lighting
Bulb Finish
White
Standards
RoHS
Color Rendering Index
82
Lamp Count
1
Light Color
White
Bulb Beam Angle
360 Degrees

Description

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.