Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Watt, T9, Circline Fluorescent, 3000K Warm White, 52 CRI, 4-Pin base

  • Mfr # S6505

  • Zoro # G514836451


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Watts
32 W
Bulb Shape
T9
Dimmable
Non-Dimmable
Lumens
2150L
Rated Life
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6505
Zoro #
G514836451
UPC #
45923065057
Country of Origin
China

Dimensions

Bulb Dia.
1.13 in
Overall Length
12 in
Nominal Length
12 inches

Details

Watts
32 W
Bulb Base Type
G10q (4-Pin)
Bulb Shape
T9
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
2150L
Rated Life
12000
Light Technology
Fluorescent
ANSI Code
G10q
Bulb Primary Application
Lighting
Bulb Operating Temp. Range
Ballast Dependent
Bulb Finish
Frost
Standards
RoHS
Color Rendering Index
52
Lamp Count
1
Bulb Beam Angle
360 Degrees
Light Color
White

Description

The SATCO S6505 T9 circline fluorescent lamp is designed to provide energy savings in slim spaces. The 32-Watt, 3000K warm white lamp fits into circular fixtures with four-pin bases. This Circline lamp can be used in both decorative and retail environments.


  • •360-degree beam spread
  • •Operating temerature: Ballast dependent
  • •Rated for use in enclosed fixtures
  • •Dry location rated
  • •Luminous efficacy: 67.19-lm/w
  • •Non-Dimmable

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.