Zoro Homepage

32 Watt, T9, Circline Fluorescent, 4100K Cool White, 62 CRI, 4-Pin base

  • Mfr # S6503

  • Zoro # G714836459


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Watts
32 W
Bulb Shape
T9
Dimmable
Non-Dimmable
Lumens
1930L
Rated Life
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6503
Zoro #
G714836459
UPC #
45923065033
Country of Origin
China

Dimensions

Overall Length
12 in
Nominal Length
12 inches
Bulb Dia.
1.13 in

Details

Watts
32 W
Bulb Base Type
G10q (4-Pin)
Bulb Shape
T9
Color Temperature
Cool White
Dimmable
Non-Dimmable
Lumens
1930L
Rated Life
12000
Light Technology
Fluorescent
Bulb Finish
Gloss White
Bulb Primary Application
Lighting
Bulb Operating Temp. Range
Ballast Dependent
ANSI Code
G10q
Standards
RoHS
Color Rendering Index
62
Lamp Count
1
Light Color
White
Bulb Beam Angle
360 Degrees

Description

The SATCO S6503 T9 circline fluorescent lamp is designed to provide energy savings in slim spaces. The 32-Watt, 4100K cool white lamp fits into circular fixtures with four-pin bases. This Circline lamp can be used in both decorative and retail environments.


  • •360-degree beam spread
  • •Operating temerature: Ballast dependent
  • •Rated for use in enclosed fixtures
  • •Dry location rated
  • •Luminous efficacy: 60.31-lm/w
  • •Non-Dimmable

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.