Zoro Homepage

35 Watt JCD LED Lamp, Frost, 3000K, G9 Base, 120 Volt

  • Mfr # S11232

  • Zoro # G608209284


product price: $8.19
/ea

Key Features

Voltage
120
Watts
3.5
Bulb Base Type
G9 Double Loop
Bulb Shape
Round
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11232
Zoro #
G608209284
UPC #
45923112324
Country of Origin
China

Dimensions

Length
1.97

Details

Item
Mini and Pin-Based LED
Voltage
120
Watts
3.5
Bulb Base Type
G9 Double Loop
Bulb Shape
Round
Color Temperature
3000K
Dimmable
Non-Dimmable
Lumens
300
Rated Life
25000 hours
Light Technology
LED
Bulb Finish
Frost
Bulb Beam Angle
300
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Light Color
Soft White
Indoor/Outdoor Usage
Indoor
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
40 degrees celsius

Description

Satco's latest LED T4 lamps are specifically designed to perform when efficiency and low maintenance are required, making them perfect for restaurants, ballrooms, hotel applications, and more This is advanced, decorative LED lighting manufactured with the latest technologies making them wellsuited for commercial use They deliver 300 degrees of omnidirectional light and are suitable for damp locations They are available in 3000K or 4000K, in a frosted or clear finish These lamps help to create the perfect atmosphere for any venue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.