Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 Watt Mini LED, G9 Base, 3000K, Clear Finish, 120V

  • Mfr # S12128

  • Zoro # G812489601


product price: $8.75
/ea

Key Features

Voltage
120V
Watts
3.5W
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Bulb Housing
Ceramic / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12128
Zoro #
G812489601
UPC #
045923121289
Country of Origin
China

Dimensions

Length
2 in
Bulb Dia.
0.71 in

Details

Voltage
120V
Watts
3.5W
Bulb Base Type
G9 Double Loop
Bulb Shape
T4
Bulb Housing
Ceramic / Glass
Color Temperature
3000K
Dimmable
Dimmable
Lumens
330L
Rated Life
25000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Finish
Clear
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Standards
cULus
Color Rendering Index
80
Bulb Beam Angle
300 Degrees
Wattage Equivalency
25 watts
For Enclosed Fixtures
Yes
Light Color
Soft White
Maximum Operating Temperature
104 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
25W
UL 1993 Environmental Rating
Damp

Description

Transform your surroundings with SATCO|NUVOs S12128 3.5-watt, T4, G9-base, Halogen replacement lamp, engineered for optimal energy efficiency and affordability. With a CCT of 3000K and emitting a 300-degree omni-directional light, this lamp is ideal for accentuating various settings. Find the perfect lighting solution for chandeliers, display lighting, landscapes, displays and more with the brilliantly focused light of this lamp, tailored to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.