Zoro Homepage

3.5 Watt, R14 LED, Intermediate Base, 5000K CCT, Frost Finish, 120V

  • Mfr # S12261

  • Zoro # G612489610


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Voltage
120V
Watts
3.5W
Bulb Base Type
Intermediate
Bulb Shape
R14
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12261
Zoro #
G612489610
UPC #
45923122613
Country of Origin
China

Dimensions

Length
2.56 in
Bulb Dia.
1.78 in

Details

Voltage
120V
Watts
3.5W
Bulb Base Type
Intermediate
Bulb Shape
R14
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Dimmable
Lumens
300L
Rated Life
25000 hrs
Light Technology
LED
Wattage Equivalency
40 watts
Bulb Designation
R14
Bulb Finish
Frost
Light Color
Natural Light
Standards
cULus
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-25°C (-13°F) to +45°C (+113°F)
Indoor/Outdoor Usage
Indoor
Color Rendering Index
90
Bulb Beam Angle
110 Degrees
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
40W
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp

Description

Elevate your lighting experience with SATCO|NUVOs S12261 R14 reflector LED light bulb. Engineered for top-tier energy efficiency, this bulb delivers vibrant, true-to-life white light with a high color rendering index CRI of 90. Choose the crisp clarity of 5000K natural white light with an E17 intermediate base to seamlessly integrate into a variety of fixtures. With a wide 110 degree beam angle and smooth dimming capability down to 10 percent, this versatile bulb offers customizable lighting solutions for any environment. Whether its illuminating living spaces, dining areas, or commercial establishments like offices, museums, or retail stores, this bulb will ensure the perfect ambiance for every occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.