Shop SATCO
See all product information
Create Account
3.5 Watt T14 LED 3000K CCT Clear E26 Base 120-240 Volt
- Mfr # S11205
- Zoro # G522967017
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Voltage
120V to 240V
Watts
3.5W
Dimmable
No
Lumens
420L
Beam Spread
360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11205
- Zoro #
- G522967017
- UPC #
- 045923413216
- Country of Origin
- China
- Voltage
- 120V to 240V
- Watts
- 3.5W
- Dimmable
- No
- Lumens
- 420L
- Beam Spread
- 360
- CRI
- 90+
- Ansi Base
- E26
- CCT
- 3000K
- Incandescent Equivalent
- 40W
- Location Rating
- Damp
- Color
- Clear
- Material
- Plastic
- Application
- Lighting
- Operating Temperature
- -20°C (-4°F) to +40°C (+104°F)
- Hours Rated
- 25000
- Lamp Base
- Medium
- Lamp Count
- 1
- Lamp Shape
- T14
- Standards
- cETLus;FCC;Damp;RoHS
Dimensions
- Outside Diameter
- 1.06 in
- Length
- 2.28 in
Description
The E26 base LED appliance lamp in 3000K offers a warm, balanced glow ideal for standard refrigerator sockets. Its soft white light enhances overall visibility while maintaining a comfortable, inviting appearance. With 90 CRI for outstanding color rendering, food and packaging look true and vibrant. Designed for reliable appliance operation, this lamp delivers energy savings and consistent performance you can count on.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.