Shop SATCO
See all product information
Create Account
3.5 Watt T14 LED 3000K CCT Clear E27 Base 120-240 Volt
- Mfr # S11207
- Zoro # G322967002
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Voltage
120V to 240V
Watts
3.5
Dimmable
No
Lumens
420L
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11207
- Zoro #
- G322967002
- UPC #
- 045923112072
- Country of Origin
- China
- Voltage
- 120V to 240V
- Watts
- 3.5
- Dimmable
- No
- Lumens
- 420L
- Color
- Clear
- Lamp Count
- 1
- Operating Temperature
- -20°C (-4°F) to +40°C (+104°F)
- Application
- Lighting
- Lamp Shape
- T14
- Ansi Base
- E27
- Lamp Base
- European Medium
- Beam Spread
- 360
- Location Rating
- Damp
- Incandescent Equivalent
- 40W
- Hours Rated
- 25000
- Standards
- FCC;Damp;RoHS
- CRI
- 90+
- Material
- Plastic
- CCT
- 3000K
Dimensions
- Length
- 2.36 in
- Outside Diameter
- 1.06 in
Description
Perfect for international and specialty applications, the E27 base LED appliance lamp in 3000K produces a warm white glow that enhances interior visibility with a softer touch. The inviting tone creates a comfortable lighting experience while maintaining excellent clarity. With 90 CRI, colors remain vivid and true, highlighting freshness and detail. Built for long-term appliance use, this LED lamp offers energy-efficient performance and consistent reliability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.