Shop SATCO
See all product information
Create Account
3.5 Watt T14 LED 5000K CCT Clear E27 Base 120-240 Volt
- Mfr # S11208
- Zoro # G522966997
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Voltage
120V to 240V
Watts
3.5
Dimmable
No
Lumens
420L
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11208
- Zoro #
- G522966997
- UPC #
- 045923112089
- Country of Origin
- China
- Voltage
- 120V to 240V
- Watts
- 3.5
- Dimmable
- No
- Lumens
- 420L
- Application
- Lighting
- Color
- Clear
- Beam Spread
- 360
- CCT
- 5000K
- Lamp Count
- 1
- Lamp Shape
- T14
- Standards
- FCC;Damp;RoHS
- Ansi Base
- E27
- Location Rating
- Damp
- Incandescent Equivalent
- 40W
- Lamp Base
- European Medium
- CRI
- 90+
- Hours Rated
- 25000
- Operating Temperature
- -20°C (-4°F) to +40°C (+104°F)
- Material
- Plastic
Dimensions
- Length
- 2.36 in
- Outside Diameter
- 1.06 in
Description
The E27 base LED appliance lamp in 5000K delivers bright, clean illumination with a daylight-inspired tone. Its cool white output maximizes visibility, helping every shelf and compartment stand out with sharp definition. Featuring 90 CRI for superior color accuracy, it ensures food and packaging appear natural and vibrant. Designed for demanding appliance environments, this durable LED solution pairs efficiency with exceptional light quality for lasting performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.