Zoro Homepage

3.5W Flame CFA LED Amber Candelabra 2200K 300Ls 120V

  • Mfr # S9987

  • Zoro # G3412917


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Voltage
120V AC
Watts
35 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
CA11
Color Temperature
2200K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9987
Zoro #
G3412917
UPC #
45923099878
Country of Origin
China

Dimensions

Length
4.72 in.

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
35 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
CA11
Color Temperature
2200K
Dimmable
Yes
Lumens
300 lumens
Rated Life
15,000 hr
Light Technology
LED
Light Distribution
Omnidirectional, 360 Degrees Beam Spread
Type
Mini and Candle
Light Appearance
2000K, Amber
Bulb Designation
CA11
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Bulb Beam Angle
360
For Enclosed Fixtures
Yes
Bulb Finish
Transparent Amber
Light Color
Amber
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

LED Bulb,35W,120V,CA11,E12,2200K,Dim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.