Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish

  • Mfr # S1991

  • Zoro # G0958214


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Light Technology
Halogen
Bulb Shape
MR11
Bulb Base Type
Bi Pin GZ4
Light Appearance
Warm White
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1991
Zoro #
G0958214
UPC #
045923019913
Country of Origin
China

Dimensions

Length
1.25 in
Light Bulb Dia.
1.38 in
Diameter
1.38 in
Max. Overall Bulb Length
1-1/4 in

Details

Light Technology
Halogen
Bulb Shape
MR11
Bulb Base Type
Bi Pin GZ4
Light Appearance
Warm White
Watts
35 W
Item
Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR
Lumens
285L
Light Distribution
Narrow Spot
Application
Lighting
Housing Color
Clear
Bulb Amps
1.458A
Bulb Finish
Clear
Average Bulb Life
2000
Material
Glass / Metal
Voltage
24V
Features
Lensed Lamp
Standards
Damp Rating
ANSI Code
FTE/C/24
Beam Angle - Vehicle Lighting
9
Color Temperature
2900K
Finish
Clear
Bulb Beam Angle
9 Degrees
Dimmable
Yes
Bulb Color Temp.
2900K
CRI
100
Lamp Filament
C-6
Location Rating
Damp
Center Beam Candlepower
4500

Description

Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.