Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish

  • Mfr # S3467

  • Zoro # G0958047


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Bulb Shape
MR11
Bulb Base Type
Bi Pin GZ4
Material
Glass / Metal
Light Bulb Dia.
1.38 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3467
Zoro #
G0958047
UPC #
045923034671
Country of Origin
China

Dimensions

Light Bulb Dia.
1.38 in
Length
1.25 in

Details

Bulb Shape
MR11
Bulb Base Type
Bi Pin GZ4
Item
Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR
Material
Glass / Metal
Voltage
12V
Bulb Finish
Clear
Lumens
330L
Standards
Damp Rating
Bulb Amps
2.917A
Average Bulb Life
2000
Application
Lighting
Beam Angle - Vehicle Lighting
24
Dimmable
Yes
Bulb Color Temp.
2900K
Filament Type
C-6
CRI
100
Location Rating
Damp

Description

Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.