Zoro Homepage

35W MR16 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish

  • Mfr # S4627

  • Zoro # G0958153


product price: $10.49
/ea

Key Features

Bulb Shape
MR16
Bulb Base Type
Bi Pin G8
Application
Lighting
Average Bulb Life
2000
Length
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4627
Zoro #
G0958153
UPC #
045923046278
Country of Origin
China

Dimensions

Length
1.88 in
Light Bulb Dia.
2 in

Details

Bulb Shape
MR16
Bulb Base Type
Bi Pin G8
Item
Bulb,Halogen,35W,MR16,Bi Pin G8 Base,MR
Application
Lighting
Average Bulb Life
2000
Bulb Amps
0.292A
Bulb Finish
Clear
Voltage
120V
Material
Glass / Metal
Standards
Damp Rating
Lumens
280L
Dimmable
Yes
Beam Angle - Vehicle Lighting
36
Bulb Color Temp.
2900K
Filament Type
CC-8
Location Rating
Damp
CRI
100

Description

Bulb,Halogen,35W,MR16,Bi Pin G8 Base,MR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.