
3.5W T14 LED 3000K CCT Medium Base Clear Finish Appliance Lamp 120-240 V
Mfr # S11200
Zoro # G715939203
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Standards
cETLus; FCC; Damp; RoHS
Voltage
120V-240V
Wattage Equivalency
35W
Bulb Base Type
Medium
Light Color
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11200
Zoro #
G715939203
UPC #
045923100680
Country of Origin
China
Dimensions
Bulb Dia.
1.06 in
Length
2.36 in
Details
Standards
cETLus; FCC; Damp; RoHS
Voltage
120V-240V
Wattage Equivalency
35W
Bulb Base Type
Medium
Light Color
Soft White
Watts
3.5W
Dimmable
Non-Dimmable
Rated Life
25000
Bulb Finish
Clear
Color Temperature
3000K
Color Rendering Index
90+
Lumens
420L
Bulb Shape
T14
Material
Ceramic / Polycarbonate (PC)
Application
Lighting
Beam Spread
360
ANSI Base
E26
Style
Utility
Color
Clear
Lens Finish
Clear
Damp/Wet Rating
Damp
Description
SATCO S11200 LED appliance lamps are available with E26 base with a 3000K color temperature, are specifically designed for use in refrigerators and other appliance lighting applications. These energy-efficient lamps provide a soft, warm white light that enhances visibility inside refrigerators and coolers while using a reduced energy consumption. With a long lifespan and reliable performance, SATCO LED appliance lamps are the ideal solution for durable and efficient lighting for appliances.
- E26 Base
- 420 Lumens
- 3.5W
- 35W Incandescent Replacement
- 90CRI
- 360-Degree Beam Angle
- Damp Location Rated
- Non-Dimmable
- Ideal for Use in Refrigerators
- Carded Package for Easy Display
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.