Zoro Homepage

35W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish

  • Mfr # S3540

  • Zoro # G0958363


product price: $7.49
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
Bi Pin G8
Lumens
380L
Material
Glass / Metal
Light Bulb Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3540
Zoro #
G0958363
UPC #
045923035401
Country of Origin
China

Dimensions

Light Bulb Dia.
0.5 in
Length
1.81 in

Details

Bulb Shape
T4
Bulb Base Type
Bi Pin G8
Item
Bulb,Halogen,35W,T4,Bi Pin G8 Base,Bi Pi
Lumens
380L
Material
Glass / Metal
Bulb Finish
Clear
Average Bulb Life
2000
Bulb Amps
0.292A
Standards
Damp Rating
Application
Lighting
Voltage
120V
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Dimmable
Yes
Filament Type
CC-2V
CRI
100
Location Rating
Damp

Description

Bulb,Halogen,35W,T4,Bi Pin G8 Base,Bi Pi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.