Zoro Homepage

35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish

  • Mfr # S3469

  • Zoro # G0958458


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Bulb Shape
T4
Bulb Base Type
Bi Pin GY6.35
Lumens
595L
Average Bulb Life
2000
Standards
Damp Rating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3469
Zoro #
G0958458
UPC #
045923034695
Country of Origin
China

Dimensions

Light Bulb Dia.
0.5 in
Length
1.56 in

Details

Bulb Shape
T4
Bulb Base Type
Bi Pin GY6.35
Item
Bulb,Halogen,35W,T4,Bi Pin GY6.35 Base
Lumens
595L
Average Bulb Life
2000
Standards
Damp Rating
Voltage
12V
Bulb Finish
Clear
Application
Lighting
Bulb Amps
2.917A
Material
Glass / Metal
Bulb Color Temp.
2900K
Dimmable
Yes
Beam Angle - Vehicle Lighting
360
Filament Type
C-6
Location Rating
Damp
CRI
100

Description

Bulb,Halogen,35W,T4,Bi Pin GY6.35 Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.