Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V

  • Mfr # S23149

  • Zoro # G504277141


product price: $62.29
/ea

Key Features

Voltage
100V-277V
Bulb Base Type
Medium
Bulb Shape
Corncob
Bulb Housing
Plastic (PS)
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23149
Zoro #
G504277141
UPC #
45923231490
Country of Origin
China

Dimensions

Length
8.27

Details

Voltage
100V-277V
Watts
36W/27W/18W
Bulb Base Type
Medium
Bulb Shape
Corncob
Bulb Housing
Plastic (PS)
Color Temperature
3000K/4000K/5000K
Dimmable
Yes
Lumens
5040L/3780L/2520L
Rated Life
50000 hrs
Light Technology
LED
Type
Commercial
Standards
cULus listed - cULus classified
Light Color
Warm to Cool White
Bulb Beam Angle
300 Degrees
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor and Outdoor
Color Rendering Index
80+
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
Bulb Type
Corncob
Wattage Equivalency
150W
Bulb Primary Application
Indoor and Outdoor Lighting
Bulb Finish
White
Weight
1.34
Maximum Operating Temperature
60 degrees celsius
Incandescent Wattage Equivalency
125 watts
Bulb Minimum Starting Temperature
-40 degrees celsius
Color Selectable
Yes

Description

The newest generation of our popular Hi-Pro LED lamps provides up to 80% in energy savings. The advanced features are suitable for more applications. The CCT and wattage selectable capability built into each lamp allows versatility and custom-tailored lighting for any venue. The lamp is designed to deliver clean, efficient LED light at 360 degrees from higher fixtures, making it perfect for gymnasiums, factory floors, health clubs, and warehouses. In short, any venue where high ceilings require high lumens with a safe and superior light output.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.