Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V

  • Mfr # S23164

  • Zoro # G307676547


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V-480V
Bulb Shape
Corncob
Watts
36W
Dimmable
Yes-Dimmable
Lumens
4680L/5040L/4860L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23164
Zoro #
G307676547
UPC #
45923231698
Country of Origin
China

Dimensions

Minimum Compartment Size
Length: 10.55 in. Width: 8.00 in. Height: 8.00 in.
Max. Overall Bulb Length
8.35 inches

Details

Voltage
277V-480V
Bulb Shape
Corncob
Watts
36W
Item
Corncob
Dimmable
Yes-Dimmable
Lumens
4680L/5040L/4860L
Material
Aluminum / Polycarbonate (PC)
HID Equiv
175W
Lamp Filament
LED
Dimmable Function
ONLY Dimmable Via Sensor Port
Surge Protection
Built-in surge protection - 4KV
Housing Color
Dark Gray
Rated For Enclosed Fixture
Yes
Indoor Outdoor
Indoor and Outdoor
Safety Listing
cULus - Classified; cRUus - Recognized Component
Lens Finish
Clear
Color Temp
Warm to Cool White
Lamp Base
Mogul Extended
Operating Frequency
50/60 Hz
Amps
0.144A
Beam Spread
300
Power Factor
0.9
Finish
White
IP Rating
IP64
Lens Material
Plastic
Technology
LED
CRI
80
Temperature (CCT)
3000K/4000K/5000K
Location Rating
Damp
Burning Position
Universal
Avg Rated Hours
50000
Lamp Ballast Type A/B/C
Type B
Operating Temp
-30C (-22F) to +45C (+113F)
Enclosure Rating
Enclosed Rated Lamp
Bulb Base Type
Mogul Extended

Description

Satco's S23164 36watt corncob bulb is the lamp of choice for largescale applications Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output This CCT selectable lamp delivers 50,000 hours of clean, energysaving light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.