Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 Watt 12 Inch LED Direct Wire Downlight Remote Driver CCT Selectable Dual Dimming Flat Face

  • Mfr # S11849

  • Zoro # G716383593


product price: $71.95
/ea

Key Features

Standards
cETLus - Listed;FCC;IC;AT
Dimmable / Non-Dimmable
Dimmable
Voltage
120V-277V
Height
2.36 in
Watts
38W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11849
Zoro #
G716383593
UPC #
45923118494
Country of Origin
Cambodia

Dimensions

Height
2.36 in
Outside Diameter
13.03 in

Details

Standards
cETLus - Listed;FCC;IC;AT
Dimmable / Non-Dimmable
Dimmable
Voltage
120V-277V
Lumens
4000L
Watts
38W
Item
Recessed Lighting
CRI
90+
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shape
Round
Housing Material
Steel
Location Rating
Wet
Shade Finish
Matte Frosted
Sloped Ceiling Compatible
No
Color
White
Lamp Type
Integrated LED

Description

SATCO NUVO's S11849 LED Slimfit Downlights offer exceptional versatility and performance, and these models feature a wide 12-inch diameter to illuminate larger spaces. ColorQuick Technology allows for the selection from five CCT choices at installation to create the perfect atmosphere for any space. Dual dimming capabilities, including phase-cut dimming at 120V and 0-10V dimming at 120V-277V, allow for precise lighting control. IC rated and airtight rated, with a 90 CRI for superior color rendering, they deliver long-lasting performance with a 50,000 hour lifespan. Designed for ceilings with limited clearance, their slim profile and durable steel construction with acrylic lens ensures both functionality and style.


  • 12-inch Diameter
  • Dual Dimming
  • 4000 Lumens
  • 38W
  • Wet Location Rated
  • AT Rated
  • Suitable for Bathrooms
  • 90 CRI
  • 5 CCT Selectable
  • FT6 Cable Included for Commercial Plenums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.