Shop SATCO

3837259 100W T4 Halogen Bulb; 1700 Lumens - Warm White

  • Mfr # 3837259
  • Zoro # G503713572

product price: 
$
28.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3837259
Zoro #
G503713572
UPC #
45923034855
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Watts: 100W
  • Bulb Shape Type: T4
  • Three Way Bulb: No
  • Type: Halogen Bulb
  • Lumens: 1700 lumens
  • Light Color: Warm White
  • Bulb Type: Specialty
  • Diameter: 0.5 in.
  • Finish: Clear
  • Bulb Base Type: E11
  • Length: 2.687 in.
  • Average Rated Life: 2000 hr.
  • Volts: 120 volt
  • Dimmable: Yes
  • Color Temperature: 2900 K
  • Filament: CC-8
  • Base Type: Mini Cand
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.