Shop SATCO
Create Account
3838976 15W PAR 38 LED Bulb; 1200 Lumens - Neutral White
- Mfr # 3838976
- Zoro # G603713090
product price:Â
$
27.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3838976
- Zoro #
- G603713090
- UPC #
- 45923094477
- Country of Origin
- Unknown
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Reflector replacement lamp
- IP65 - wet location reated
- Approved for enclosed fixtures
- ABS lens
- Dimmable
- UL lsited
- 40 degree beam spread
- Watts: 15 watts
- Bulb Shape Type: PAR 38
- Lumens: 1200 lumens
- Bulb Type: Floodlight
- Watt Equivalence: 90 watts
- Light Color: Neutral White
- Indoor or Outdoor: Indoor and Outdoor
- Color Temperature: 3500 K
- Volts: 120 volt
- Diameter: 4.75 in.
- Dimmable: Yes
- Bulb Base Type: E26 (Medium)
- Length: 5.18 in.
- Finish: Silver
- Average Rated Life: 25000 hr.
- Weight: 0.56 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.