Shop MAXLITE
See all product information
Create Account
Linear Light Bulb, 4 ft L
- Mfr # L10.5T8SDE4WCS-PCG
- Zoro # G124218425
product price:Â
$
9.89
/ea
Sold in multiples of 25 for
$247.25
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dimmable
Yes
Overall Length
48 in
Bulb Dia.
1 1/8 in
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L10.5T8SDE4WCS-PCG
- Zoro #
- G124218425
- UPC #
- 767627067006
- Country of Origin
- China
- Dimmable
- Yes
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb Shape
- T8
- Dimming Type
- Phasecut
- Lamp Wiring
- Double-End, Single-End
- Lumens
- 1,650 lm, 1,900 lm, 2,200 lm
- Dimming Method
- Step Dimming
- Bulb UL Type
- Type B
- Bulb Minimum Starting Temperature
- -4 Degrees F
- Item
- Linear Light Bulb
- Standards
- cULus Components (RU), cULus Listed, DLC Standard, ETL Sanitation, FCC, RoHS Compliant
- Color Selectable
- Yes
- UL 1993 Environmental Rating
- Damp Location
- Bulb Designation
- T8
- Maximum Operating Temperature
- 113 Degrees F
- Watts
- 10.5 W, 12.5 W, 14.5 W
- Incandescent Wattage Equivalency
- 25 W, 28 W, 30 W, 32 W
- Bulb Beam Angle
- 180 Degrees
- Lumen Selectable
- Yes
- Color Rendering Index
- 80
- Color Temperature
- 3000K, 3500K, 4000K, 5000K, 6500K
- Voltage
- 120 to 277V
- Rated Life
- 50,000 hr
Dimensions
- Overall Length
- 48 in
- Bulb Dia.
- 1 1/8 in
- Nominal Length
- 4 ft
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Linear Light Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W, Lumens 1,650 lm, 1,900 lm, 2,200 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 10.5 W, 12.5 W, 14.5 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.