Shop SATCO
Create Account
3838984 50 watt Equivalence PAR20 E26 LED Bulb; Soft White
- Mfr # 3838984
- Zoro # G103713453
product price:Â
$
28.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3838984
- Zoro #
- G103713453
- UPC #
- 45923294068
- Country of Origin
- China
Description
Features
- Bulb Shape Type-PAR20
- Bulb Base Type-E26 (Medium)
- Color-Soft White
- Watt Equivalence-50 watt Watts-7 watt Three Way Bulb-No
- Color Temperature-3000 K Finish-Silver
- Dimmable-Yes
- Diameter-2.5 in. Length-3.03 in. Color Rendering Index-80 CRI Bulb Type-Floodlight
- Energy Star Compliant-Yes
- Average Rated Life-25000 hr.
- Volts-120 volt Indoor or Outdoor-Indoor and Outdoor
- Lumens-525 lumens Reflector replacement lamp IP65 -wet location reated ABS lensDimmable UL lsited 40 degree beam spread
- Color: Soft White
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.