Shop SATCO
Create Account
3862638 15.5 watts A19 LED Bulb with 1600 Lumens Natural Light A-Line 100 watts Equivalence
- Mfr # 3862638
- Zoro # G303713031
product price:Â
$
59.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3862638
- Zoro #
- G303713031
- UPC #
- 45923287909
- Country of Origin
- Unknown
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Beam Spread: 220 deg
- Operating Temperature: Minus 20 deg C - 45 deg C
- RoHS Compliant: Yes
- UL or ETL Listed: Yes
- Watts: 15.5 watts
- Bulb Shape Type: A19
- Lumens: 1600 lumens Light
- Color: Natural Light
- Bulb Type: A-Line
- Watt Equivalence: 100 watts
- Length: 5-1/2 in.
- Color Temperature: 5000 K
- Finish: Frosted
- Indoor or Outdoor: Indoor and Outdoor
- Color Rendering Index: 80 CRI
- Average Rated Life: 15000 hr.
- Bulb Base Type: E26 (Medium)
- Diameter: 2-5/8 in.
- Dimmable: No
- Volts: 120 volt
- Energy Star Compliant: Yes
- Power Factor: 0.91
- Weight: 0.88 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.