Shop LEDVANCE
See all product information
Create Account
LED ST19, 4.5W, Dimmable, 80CRI, 380 Lumen, 2175K, 15000 Life, E26Medium Base, AMBER Finish
- Mfr # LED4.5ST19DIM822VING2RP 6/CS 1/SKU
- Zoro # G723777613
product price:Â
$
3.39
/ea
Sold in multiples of 6 for
$20.34
Key Features
Bulb Base Type
E26 Medium
CRI
80
Color Temperature
2175 K
Lumens
380
Rated Life
15,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED4.5ST19DIM822VING2RP 6/CS 1/SKU
- Zoro #
- G723777613
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- ST19
- Bulb Base Type
- E26 Medium
- CRI
- 80
- Color Temperature
- 2175 K
- Lumens
- 380
- Rated Life
- 15,000 hr
- Bulb Housing
- Soft Glass
- Voltage
- 120V
- Dimmable
- Yes
- Watts
- 4.50 W
- Light Color
- Amber
- Wattage Equivalency
- 40 W
- Lighting Technology
- LED
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.