Zoro Homepage

3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22

  • Mfr # S9319

  • Zoro # G3408820


product price: $10.79
/ea

Key Features

Voltage
120v
Watts
3/9/12W
Bulb Base Type
Medium Double Contact (E26d)
Bulb Shape
A19
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9319
Zoro #
G3408820
UPC #
45923093197
Country of Origin
China

Dimensions

Length
4.646 in.

Details

Item
LED Bulb,3/9/12W,120V,A19,E26D,50K
Voltage
120v
Watts
3/9/12W
Bulb Base Type
Medium Double Contact (E26d)
Bulb Shape
A19
Color Temperature
5000K
Dimmable
No
Lumens
280L/950L/1200L
Rated Life
25,000 hr
Light Technology
LED
Bulb Color Temp.
5000K
Bulb Technology
LED
Light Appearance
5000K, Natural Light
Bulb Type
3-Way
Type
Standard
Light Distribution
220 Degrees Beam Spread
Average Bulb Life
25,000 hr.
Color Rendering Index
80+
Bulb Beam Angle
220
Wattage Equivalency
3800W HAL
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
30W/70W/100W

Description

LED Bulb,3/9/12W,120V,A19,E26D,50K, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.