Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3W LED MR16 LED 3000K 40' beam GU5.3 12V

  • Mfr # S9552

  • Zoro # G3410421


product price: $14.00
/ea

Key Features

Voltage
12V
Watts
3W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9552
Zoro #
G3410421
UPC #
45923095528
Country of Origin
China

Dimensions

Length
2 in.

Details

Item
LED Bulb,3W,12V,MR16,GU53,30K,40D,Dim
Voltage
12V
Watts
3W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3000K
Dimmable
Yes
Lumens
330 lumens
Rated Life
25,000 hr
Light Technology
LED
Average Bulb Life
25,000 hr.
Type
Track and Recessed
Light Distribution
40 Degrees Beam Spread
Bulb Technology
LED
Bulb Color Temp.
3000K
Light Appearance
3000K, Warm White
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Standards
cULus
Bulb Finish
Clear
Color Rendering Index
80+
Bulb Beam Angle
40
Light Color
Warm White
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
20 watts

Description

LED Bulb,3W,12V,MR16,GU53,30K,40D,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.