Zoro Homepage

3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish

  • Mfr # S11903

  • Zoro # G7411453


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Voltage
120V-277V
Watts
3W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11903
Zoro #
G7411453
UPC #
045923119033
Country of Origin
China

Dimensions

Length
8.91 in
Bulb Dia.
0.83 in

Details

Item
Bulb,LED,3W,T5,Miniature Bi Pin Base,LFL
Voltage
120V-277V
Watts
3W
Bulb Base Type
Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
Daylight
Dimmable
Non-Dimmable
Lumens
270L
Rated Life
50000
Light Technology
LED
Wattage Equivalency
3800W HAL
Standards
cULus - Classified; cULus - Certified; ETLus - SANITATION RECOGNIZED COMPONENT, UL Damp Rated
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Bulb Designation
T5
For Enclosed Fixtures
Yes
Color Rendering Index
82
Bulb Finish
Frost
Bulb Beam Angle
240 Degrees
Energy Star Compliant
No
Shatter-Resistant
PET Coated
Light Color
Daylight
Features
Lensed Lamp
Operating Frequency
50/60 Hz
Lamp Ballast Type
Type B
Power Factor
0.9
Lamp End Type
Double Ended
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
25 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Amps
0.030A
UL 1993 Environmental Rating
Damp
Fluorescent Equivalent
6W

Description

Bulb,LED,3W,T5,Miniature Bi Pin Base,LFL, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.