
4-Pin Long Twin Tube Lampholder & Clips Clear Plastic Horizontal Clip Panel
Mfr # 80/1606
Zoro # G414836476
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Dia. (In.)
0.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1606
Zoro #
G414836476
UPC #
45923816062
Country of Origin
Mexico
Dimensions
Dia. (In.)
0.5 in
Height
1.25 in
Width
1.63 in
Details
Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Material
Plastic
Description
4-Pin Long Twin Tube Lampholder & Clips, Clear Plastic Horizontal Clip Panel Thickness .023, .039 0.58 -0.99 Max. Including paint 1 1/4H x 1 5/8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.