Zoro Homepage

4-Pin S14 LED Replacement String Light Lamp, RGBW, Starfish IOT, 2PK

  • Mfr # S11273

  • Zoro # G514836635


product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
12V
Color Temperature
Warm White and RGBW Color Changing
Lumens
26L
Standards
cETLus;FCC;Wet;RoHS
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11273
Zoro #
G514836635
UPC #
45923112737
Country of Origin
China

Dimensions

Length
3.46 in
Outside Dia.
1.77 in

Details

Voltage
12V
Color Temperature
Warm White and RGBW Color Changing
Lumens
26L
Standards
cETLus;FCC;Wet;RoHS
Rated Life
15000
Damp/Wet Rating
Wet
CRI
80
Color Temp.
2700K
Fixture Housing Material
Plastic
Lamp Quantity
2
Housing Finish
Clear
Bulb Base Type
4-Pin
Watts
1W
Operating Temp. Range
-20C (-4F) to +45C (+113F)
Dimmable
Yes
Fixture Shape
S14
Application
Lighting
Incandescent Equivalent
15W
Beam Spread
120

Description

Satco's S11273 4-pin S14 LED Replacement Bulb for Changing and Warm White LED STARFISH String Lights. Dimmable, color tunable as part of STARFISH fixture and with app, wet location certified and sold in a carded 2 pack.


  • •4-Pin S14 Wi-Fi String Lamp Replacement Bulb
  • •Color changing RGB and warm white technology (2700K), tunable with the STARFISH app
  • •Dimmable and Wet location certified
  • •2 Per Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.