Zoro Homepage

4-Watt B11 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK

  • Mfr # S21834

  • Zoro # G409012434


product price: $8.99
/pk 2, $4.50/ea

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
B11
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21834
Zoro #
G409012434
UPC #
45923218347
Country of Origin
China

Dimensions

Length
3.58 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
B11
Color Temperature
Warm White
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Warm White
Wattage Equivalency
40W (Incandescent)
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Bulb Designation
B11
Bulb Primary Application
Indoor and Outdoor Lighting
Color Rendering Index
90+
Standards
cULus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Finish
Clear
Bulb Beam Angle
300 degrees
Energy Star Compliant
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius

Description

4-Watt B11 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.