4-Watt B11 LED - Frosted - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK

  • Mfr # S21824

  • Zoro # G509012471


product price:  $8.99
/pk 2, $4.50/ea

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21824
Zoro #
G509012471
UPC #
045923218248
Country of Origin
China

Dimensions

Length
3.97 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
Soft White
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
300 degrees
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Bulb Finish
Frosted
Bulb Primary Application
Indoor and Outdoor Lighting
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Soft White
Color Rendering Index
90+
Wattage Equivalency
40W (Incandescent)
Energy Star Compliant
Yes
Bulb Designation
B11
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius

Description

4-Watt B11 LED - Frosted - Candelabra Base - 5000K - 350 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.