
4-Watt B11 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK
Mfr # S21836
Zoro # G109012444
product price: $8.99
/pk 2, $4.50/eaKey Features
Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
B11
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21836
Zoro #
G109012444
UPC #
045923218361
Country of Origin
China
Dimensions
Length
3.58 in
Details
Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
B11
Color Temperature
Warm White
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
90+
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
300 degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Wattage Equivalency
40W (Incandescent)
For Enclosed Fixtures
Yes
Light Color
Warm White
Energy Star Compliant
Yes
Bulb Finish
Frosted
Bulb Primary Application
Indoor and Outdoor Lighting
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Description
5.5-Watt B11 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.