
4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts
Mfr # S21266
Zoro # G705829323
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
Voltage
120
Watts
4
Bulb Base Type
Candelabra
Bulb Shape
B11
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21266
Zoro #
G705829323
UPC #
45923205811
Country of Origin
China
Dimensions
Length
3.4
Details
Item
LED Filament Bulb
Voltage
120
Watts
4
Bulb Base Type
Candelabra
Bulb Shape
B11
Color Temperature
3500K
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
cETLus
Light Color
Neutral White
Bulb Primary Application
Decorative
Bulb Finish
Clear
Green Certification or Other Recognition
Lawful for sale in California
Light Distribution
300
Bulb Beam Angle
300
Bulb Designation
Wet
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Description
Satco's S21266 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of neutral white light. • MOL: 3.97 inches, MOD: 1.38 inches • Candelabra base • Clear finish • B11 lamp shape • 3500K Neutral white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.