Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Watt CA10 LED Candelabra Base Frost Finish 3500K CCT 120 Volt

  • Mfr # S12507

  • Zoro # G415839117


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Neutral White; 3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12507
Zoro #
G415839117
UPC #
045923125072
Country of Origin
China

Dimensions

Length
4.72 in
Bulb Dia.
1.38 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Neutral White; 3500K
Dimmable
Yes
Lumens
350L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Color Rendering Index
90+
Bulb Finish
Frost
Bulb Beam Angle
300°
Incandescent Wattage Equivalency
40W
Color
Frost
Material
Glass
Operating Temperature
-20C (-4F) to +45C (+113F)
Location Rating
Wet
ANSI Base
E12
For Use With
Lighting
Application
Lighting

Description

Satco's S12507 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of neutral white light.


  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • CA10 Lamp Shape
  • 3500K Neutral White Light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.