
4-Watt CA10 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK
Mfr # S21841
Zoro # G109012451
product price: $8.99
/pk 2, $4.50/eaKey Features
Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21841
Zoro #
G109012451
UPC #
045923218415
Country of Origin
China
Dimensions
Length
4.72 in
Details
Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Soft White
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Primary Application
Indoor and Outdoor Lighting
Energy Star Compliant
Yes
Bulb Beam Angle
300 degrees
Bulb Finish
Clear
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Soft White
Color Rendering Index
90+
Wattage Equivalency
40W (Incandescent)
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Description
4-Watt CA10 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.