Zoro Homepage

4-Watt CA10 LED - Clear - Medium Base - 3000K - 350 Lumens - 120 Volts, 2PK

  • Mfr # S21850

  • Zoro # G609012456


product price: $8.99
/pk 2, $4.50/ea

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
CA10
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21850
Zoro #
G609012456
UPC #
045923218507
Country of Origin
China

Dimensions

Length
4.33 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
CA10
Color Temperature
Soft White
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Color Rendering Index
90+
Light Color
Soft White
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Energy Star Compliant
Yes
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor;Outdoor
For Enclosed Fixtures
Yes
Bulb Designation
CA10
Bulb Beam Angle
300 degrees
Bulb Primary Application
Indoor and Outdoor Lighting
Wattage Equivalency
40W (Incandescent)
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

5.5-Watt CA10 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.