4-Watt CA10 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK

  • Mfr # S21843

  • Zoro # G809012454


product price:  $8.54
/pk 2, $4.27/ea

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21843
Zoro #
G809012454
UPC #
45923218439
Country of Origin
China

Dimensions

Length
4.72 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Warm White
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Color Rendering Index
90+
Light Color
Warm White
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Bulb Beam Angle
300 degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Finish
Frosted
Wattage Equivalency
40W (Incandescent)
For Enclosed Fixtures
Yes
Bulb Designation
CA10
Bulb Primary Application
Indoor and Outdoor Lighting
Energy Star Compliant
Yes
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

4-Watt CA10 LED - Frosted - Candelabra Base - 5000K - 350 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.