
4-Watt CA10 LED - Frosted - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK
Mfr # S21844
Zoro # G109012413
product price:Â $8.99
/pk 2, $4.50/eaKey Features
Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S21844
Zoro #
G109012413
UPC #
045923218446
Country of Origin
China
Dimensions
Length
4.72 in
Details
Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Color Temperature
Soft White
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Bulb Beam Angle
300 degrees
Bulb Finish
Frosted
Bulb Primary Application
Indoor and Outdoor Lighting
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor;Outdoor
Wattage Equivalency
40W (Incandescent)
Light Color
Soft White
Energy Star Compliant
Yes
Standards
cETLus Listed ; FCC ; RoHS; UL listed Wet rating
Color Rendering Index
90+
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Description
5.5-Watt CA10 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.