
4 Watt CA10 LED Medium Base Clear 5000K CCT 120 Volt
Mfr # S12511
Zoro # G915839112
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
CA10
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12511
Zoro #
G915839112
UPC #
045923125119
Country of Origin
China
Dimensions
Length
4.33 in
Bulb Dia.
1.38 in
Details
Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
CA10
Color Temperature
Natural Light; 5000K
Dimmable
Yes
Lumens
350L
Rated Life
15000 hr
Bulb Beam Angle
300°
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Finish
Clear
Color Rendering Index
90+
Incandescent Wattage Equivalency
40W
Operating Temperature
-20C (-4F) to +45C (+113F)
Application
Lighting
Location Rating
Wet
Color
Clear
Material
Glass
ANSI Base
E26
For Use With
Lighting
Description
Satco's S12511 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural light.
- MOL: 4.33 inches, MOD: 1.38 inches
- Medium Base
- Clear Finish
- CA10 Lamp Shape
- 5000K Natural Light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.