Zoro Homepage

4 Watt CA11 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts

  • Mfr # S21313

  • Zoro # G505829271


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Medium
Bulb Shape
CA10
Bulb Housing
Glass / Nickel Plated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21313
Zoro #
G505829271
UPC #
045923206283
Country of Origin
China

Dimensions

Length
4.33

Description

Satco's S21313 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.33 inches, MOD: 1.38 inches • Medium base • Clear finish • CA11 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.