4 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts

  • Mfr # S21302

  • Zoro # G705829224


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Bulb Housing
Glass / Nickel Plated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21302
Zoro #
G705829224
UPC #
45923206177
Country of Origin
China

Dimensions

Length
4.72

Details

Item
LED Filament Bulb
Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
CA10
Bulb Housing
Glass / Nickel Plated Aluminum
Color Temperature
4000K
Dimmable
Yes
Lumens
350L
Rated Life
15000 hrs
Light Technology
LED
Bulb Designation
Wet
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Light Distribution
300
Green Certification or Other Recognition
Lawful for sale in California
Color Rendering Index
90+
Bulb Beam Angle
300 Degrees
Bulb Finish
Frost
Type
Standard
Standards
cETLus
Light Color
Cool White
Bulb Primary Application
Decorative
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

Satco's S21302 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 4.72 inches, MOD: 1.38 inches • Candelabra base • Frost finish • CA11 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.