4-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V

  • Mfr # S11303

  • Zoro # G6503412


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra (E12)
Bulb Shape
CA11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11303
Zoro #
G6503412
UPC #
45923113031
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Candle
Voltage
120V
Watts
4W
Bulb Base Type
Candelabra (E12)
Bulb Shape
CA11
Bulb Housing
Glass
Color Temperature
2100K
Dimmable
Yes-Dimmable
Lumens
200 lumens
Rated Life
15000 hours
Light Technology
LED
Bulb Finish
Spun Amber
Standards
cULus
Wattage Equivalency
40 watts
Color Rendering Index
80
Bulb Beam Angle
300 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Lamp Filament
LED Filament
Candle Power
4
Power Factor
0.9
Features
Lensed Lamp
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40W
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp
Amps
0.033A

Description

4-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.