4-Watt G16.5 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK

  • Mfr # S21811

  • Zoro # G409012441


product price: $8.99
/pk 2, $4.50/ea

Key Features

Voltage
120V
Watts
4W
Bulb Shape
G16.5
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21811
Zoro #
G409012441
UPC #
045923218118
Country of Origin
China

Dimensions

Length
3.11 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Candelabra
Bulb Shape
G16.5
Color Temperature
Soft White
Dimmable
Yes
Lumens
350
Rated Life
15000 hours
Light Technology
LED
Standards
cETLus ; FCC ; RoHS; UL listed Wet rating
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Primary Application
Indoor and Outdoor Lighting
For Enclosed Fixtures
Yes
Energy Star Compliant
Yes
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Bulb Beam Angle
300 degrees
Wattage Equivalency
40W (Incandescent)
Color Rendering Index
90+
Bulb Finish
Clear
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

5.5-Watt G16.5 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.