
4 Watt G16.5 LED Clear Candelabra Base 5000K 120 Volt, 2PK
Mfr # S21875
Zoro # G612110019
product price: $7.99
/pk 2, $4.00/eaSold in multiples of 2 for $15.98
Key Features
Voltage
120V
Watts
4W
Bulb Shape
G16.5
Bulb Housing
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21875
Zoro #
G612110019
UPC #
45923218750
Country of Origin
China
Dimensions
Length
3.11 in
Bulb Dia.
1.97 in
Description
SATCO NUVO's S21875 4-watt clear, LED G16.5 bulb with a candelabra base is dimmable and offers 5000K natural light. Wet rated for indoor and outdoor applications, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.