Zoro Homepage

4 Watt LED 5000K Frosted Candelabra Base 120-130 Volts

  • Mfr # S11213

  • Zoro # G6504758


product price: $10.95
/ea
Sold in multiples of 20 for $219.00

Key Features

Voltage
120-130V
Watts
4 W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
T4
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11213
Zoro #
G6504758
UPC #
45923112133
Country of Origin
China

Dimensions

Length
2.31 in
Bulb Dia.
3/4 in

Details

Voltage
120-130V
Watts
4 W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
T4
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
460
Rated Life
25000 hr
Light Technology
LED
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Bulb Finish
Frost
Color Rendering Index
80
Standards
FCC Compliant, cETLus - Listed
Type
Miniature
Light Color
Natural Light
For Enclosed Fixtures
Yes
Wattage Equivalency
35W Incandescent
Lamp Filament
LED
Incandescent Wattage Equivalency
35 watts
Color Selectable
No
Amps
0.033 to 0.031 A
UL 1993 Environmental Rating
Damp

Description

4 Watt LED 5000K Frosted Candelabra Base 120-130 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.