Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Watt LED 5000K Frosted Double Contact Bayonet Base 120-130 Volts

  • Mfr # S11217

  • Zoro # G6504593


product price: $10.95
/ea
Sold in multiples of 20 for $219.00

Key Features

Voltage
120-130
Watts
4
Bulb Base Type
Bayonet Double Contact
Dimmable
Yes
Lumens
460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11217
Zoro #
G6504593
UPC #
45923112171
Country of Origin
China

Dimensions

Length
2.5 in.

Details

Voltage
120-130
Watts
4
Bulb Base Type
Bayonet Double Contact
Color Temperature
5000K
Dimmable
Yes
Lumens
460
Rated Life
25000
Light Technology
LED
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Bulb Beam Angle
360

Description

4 Watt LED 5000K Frosted Double Contact Bayonet Base 120-130 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.