4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 3000K, 400 Lumens, 120 Volt

  • Mfr # S21374

  • Zoro # G010018931


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Voltage
120
Watts
4
Bulb Shape
T6.5
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21374
Zoro #
G010018931
UPC #
045923231742
Country of Origin
China

Dimensions

Length
5.12 in

Details

Voltage
120
Watts
4
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T6.5
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
400
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Bulb Finish
Clear
Light Color
Warm White
Standards
FCC / RoHS / cETLus
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Bulb Beam Angle
300 Degrees
Color Rendering Index
90+
Wattage Equivalency
40W
Operating Frequency
60Hz
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Wet

Description

Known for producing a wide range of quality lighting products, Satco Nuvo's S21374 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for exit signs, picture lights, or decorative where a double-contact bayonet base is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 3000K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.