4 Watt T6.5 LED, Frosted, Double Contact Bayonet Base, 3000K, 360 Lumens, 120 Volt

  • Mfr # S21376

  • Zoro # G710018934


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Voltage
120
Watts
4
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T6.5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21376
Zoro #
G710018934
UPC #
045923231766
Country of Origin
China

Dimensions

Length
5.12 in

Details

Voltage
120
Watts
4
Bulb Base Type
Bayonet Double Contact
Bulb Shape
T6.5
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
360
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor and Outdoor Lighting
Wattage Equivalency
40W
Standards
FCC / RoHS / cETLus
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Light Color
Warm White
Bulb Beam Angle
320 Degrees
Color Rendering Index
90+
Operating Frequency
60Hz
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Wet

Description

Known for producing a wide range of quality lighting products, Satco Nuvo's S21376 frosted bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 3000K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.