Zoro Homepage

4 Watt T6.5 LED Intermediate Base Frost Finish 5000K CCT 120 Volt

  • Mfr # S12523

  • Zoro # G515839154


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120V
Watts
4W
Bulb Base Type
Intermediate
Bulb Shape
T6.5
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12523
Zoro #
G515839154
UPC #
045923125232
Country of Origin
China

Dimensions

Length
5.12 in
Bulb Dia.
0.79 in

Details

Voltage
120V
Watts
4W
Bulb Base Type
Intermediate
Bulb Shape
T6.5
Color Temperature
Natural Light; 5000K
Dimmable
Yes
Lumens
360L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Bulb Finish
Frost
Color Rendering Index
90+
Bulb Beam Angle
300°
Incandescent Wattage Equivalency
40W
Material
Glass
Location Rating
Wet
Application
Lighting
For Use With
Lighting
ANSI Base
E17
Color
Frost
Operating Temperature
-20C (-4F) to +45C (+113F)

Description

Known for producing a wide range of quality lighting products, SATCO NUVO's S12523 frosted bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 5000K in natural light, an invigorating illumination, it is perfectly suited for today's lighting solutions.


  • 4 watt with 360 lumens, 90 CRI, 5000K in natural light
  • Dimensions: 5.12 inch length x 0.79 diameter
  • Frosted Finish
  • 3-Year Limited Warranty
  • Wet rated with a beam spread of 320 degrees
  • Features an incandescent equivalent of 40 watts
  • Rated for 15,000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.